Shop All Record Keeping Journals & Forms
Tops
Important Message Pad, 4-1/4x5-1/2, PK12
Mfr # TOP3002P
Zoro # G2306921
product price: $6.15
/pk 12, $0.51/ea
Sold in multiples of 2 for $12.30
$12.30
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/4 in
- Number of Sheets 50
- Includes Top Binding
- Length 5 1/2 in
- Sub-Category Address Book and Message Pads
Product Information
- Brand Tops
- MFR # TOP3002P
- Zoro # G2306921
- UPC # 025932300240
- Country of Origin United States
- Category Record Keeping Journals & Forms
Dimensions
Width | 4 1/4 in |
Length | 5 1/2 in |
Form Size | 4.25 x 5.5 |
Details
Number of Sheets | 50 |
Includes | Top Binding |
Item | Important Message Pad |
Sub-Category | Address Book and Message Pads |
Paper Color | Canary |
Material | Paper |
Color | Dark Pink, Pink |
Number of Duplicates | One-Part (No Copies) |
Style | Forms |
Print and Ruling Color | Black |
Interpack Quantity | 50 Forms/Pad, 12 Pads/Pack |
Format Indicator | Pad |
Dated/Undated | Undated |
Binding Type | Glued |
Principal Heading(s) | While You Were Out |
Number of Forms | 600 |
Description
Important Message Pad, Length 5 1/2 in, Width 4 1/4 in, Includes Top Binding, Number of Sheets 50, Paper Color Dark Pink, Pink, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fastener Tech Sheet, Screw Heads/Drives (5DFF7)
- MILWAUKEE TOOL INKZALL Red Liquid Paint Marker (48-22-3741)
- C-LINE PRODUCTS Clip 'N Go Report Cover, Assorted Colors Color May Vary Set of 24 Report Covers, 24PK (99326-DS)
- ARMOR SHIELD Desiccant, 16oz., Clay Tyvek, 5.7, PK150 (D16UCT-D)
- TOPS Daily Agenda Pad, 8-1/2 x 11 (TOP2170)
- TOPS Sales Order Book, 5-9/16 x 7-15/16 (TOP46510)
- TOPS Employee Record Master File Jacket, PK20 (3280)
- TOPS Daily Attendance Card, 8-1/2 x 11, PK50 (TOP3284)
- TOPS Money And Rent Receipt Books, Duplicate (TOP46816)
- TOPS Receiving Record Book, 5-1/2 x 7-7/8, 3-Pt (TOP46260)
- REDIFORM Form, Billoflading, Snap-Away Pk (RED44301)
- Tops Record Keeping Journals & Forms