Shop All Record Keeping Journals & Forms
Tops
Employee Record Master File Jacket, PK20
Mfr # 3280
Zoro # G5883958
product price: $24.99
/pk 20, $1.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5"
- Color Manila
- Width 11.75"
- Size Letter
- Weight 1.411 lbs
Product Information
- Brand Tops
- MFR # 3280
- Zoro # G5883958
- UPC # 025932328008
- Country of Origin United States
- Category Record Keeping Journals & Forms
Dimensions
Height | 9.5" |
Width | 11.75" |
Size | Letter |
Details
Item | Employee Record Master File Jacket,PK20 |
Color | Manila |
Weight | 1.411 lbs |
Material | 10-pt Manila |
Style | File Sleeves & Jackets |
Tab Cut | Straight |
Expansion | 0.5" |
Description
Employee Record Master File Jacket,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Universal UNV10200 Small Binder Clips; Steel Wire; .38 in. Capacity; .75 in. Wide; Black-Silver; 144 Each (10200)
- BOSTITCH Stapler, Ascend, Blue (B210RBLUE)
- ARS ARS All-Purpose Scissors (SS-330HN-V)
- STARRETT Student Notebook Pages (1715)
- TOPS Money/Rent Receipt Book, 2-3/4x4-7/8 (TOP46820)
- TOPS Money And Rent Receipt Books, Duplicate (TOP46816)
- TOPS Purchase Order Book, 8-3/8 x 10-3/16 (TOP46146)
- TOPS Money/Rent Receipt Spiral Book, 2-3/4 (TOP4161)
- TOPS Employee Record File Jacket, PK15 (TOP32801)
- TOPS Bill of Lading Form, 8-1/2 x 11, PK50 (TOP3846)
- NATIONAL VisitorRegisterBook, 128Pages (57-802)
- Tops Record Keeping Journals & Forms