Shop All Record Keeping Journals & Forms
Tops
Credit Card Slip, 7-7/8 x 3-1/4, PK100
Mfr # TOP38538
Zoro # G5681681
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Duplicates 3-Part Carbonless
- Length 3 1/4 in
- Width 7 7/8 in
- Paper Color White
- Sub-Category Bookkeeping Forms
Product Information
- Brand Tops
- MFR # TOP38538
- Zoro # G5681681
- UPC # 025932385384
- Country of Origin United States
- Category Record Keeping Journals & Forms
Dimensions
Length | 3 1/4 in |
Width | 7 7/8 in |
Form Size | 7.78 x 3.25 |
Details
Number of Duplicates | 3-Part Carbonless |
Paper Color | White |
Sub-Category | Bookkeeping Forms |
Includes | Universal Format Fits in Standard Credit Card Imprinters |
Item | Credit Card Sales Slips |
Number of Sheets | 100 |
Carbon Copies | Yes |
Material | Carbonless Triplicate |
Color | Blue, White |
Type | 3-Part Carbonless Triplicate |
Style | Forms |
Dated/Undated | Undated |
Numbering Color | Blue |
Printer Compatibility | Manual Card Imprinter |
Print and Ruling Color | Blue |
Numbering | Preprinted Top |
Format Indicator | Unbound |
Principal Heading(s) | Sales Slip |
Number of Entry Lines | 4 |
Description
Credit Card Sales Slips, Length 3 1/4 in, Number of Duplicates 3-Part Carbonless, Carbon Copies Yes, Width 7 7/8 in, Includes Universal Format Fits in Standard Credit Card Imprinters, Number of Sheets 100, Paper Color Blue, White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", With White Block (WR1215)
- C-LINE PRODUCTS Shop Ticket Holder, 9x12, Assorted, PK20 (50920)
- COMPLYRIGHT Personnel Folder, Std, Confidential, PK25 (A223)
- SAFCO Letter Tray/File Holder, 6, Comp (3167BL)
- TOPS Form, Tax, 1096, Carbonless Pk (TOP2202)
- TOPS Telephone Message Book, 4-1/4 x 5-1/2 (TOP4010)
- TOPS Job Invoice Form, 8-1/2"x11-5/8", PK50 (TOP3866)
- TOPS 5Pt Frm, 1099-Misc, 50St/Pk (TOP22993MISC)
- TOPS Petty Cash Slip, 3-1/2" x 5", PK600 (TOP3008)
- TOPS Money And Rent Receipt Books, Duplicate (TOP46806)
- TOPS BUSINESS FORMS Tops® Job Work Order Form, 3-Part, Carbonless, 5-1/2" x 8-1/2", 50 Sets/Pack (3868)
- Tops Record Keeping Journals & Forms