Shop All Notebooks & Journals
Tops
9-1/2 x 6" Single Subject Wirebound Notebook
Mfr # TOP74109
Zoro # G2690847
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6 in x 9-1/2 in
- Paper Color White
- Number of Sheets 80
- Recycled Content 100 %
- Cover Color Light Blue
Product Information
- Brand Tops
- MFR # TOP74109
- Zoro # G2690847
- UPC # 025932741098
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 in x 9-1/2 in |
Sheet Ruling Size | 9/32" |
Book Width | 6" |
Book-Spine Length | 9.5" |
Description
Notebook, Cover Color Light Blue, Binding Wirebound, Binding Location Left, Backing 28 pt Backboard, Total Number of Sheets 80, Sheet Size 6 in x 9-1/2 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Ink Cartridge, Black (C6602A)
- TAPE LOGIC Tape Logic® Labels, "Health Hazard Fire Hazard Specific Hazard Reactivity", 4" x 4", Multiple, 500/Roll (DL1288)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- POST-IT Dry Erase Sheet, Non-Magnetic, 600" H (FWS50X4)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63020)
- TOPS Pad, American Pride, 5X8, 3Pk (TOP75103)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63410)
- TOPS 8-1/2 x 14" Ruled Perforated Pad, Pk12 (TOP7573)
- TOPS 5 x 8" Recycled Notebook, Pk12 (TOP74840)
- TOPS 8-1/2 x 11-3/4" Canary Legal Ruled Pad, 100 Pg, Pk6 (TOP63387)
- NATIONAL 8.5"x11" College Rule Wirebound Notebook (33709)
- Tops Notebooks & Journals