Shop All Notebooks & Journals
Tops
8.5" x 11" Engineering Computation Pad, 200 Pg
Mfr # TOP35502
Zoro # G5713163
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color Green Tint
- Number of Sheets 200
- Recycled Content 0 %
- Cover Color Green
Product Information
- Brand Tops
- MFR # TOP35502
- Zoro # G5713163
- UPC # 025932355028
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Sheet Ruling Size | 5 sq/in; 1 sq/in |
Pad Length | 11" |
Pad-Spine Width | 8.5" |
Description
Notepad, Cover Color Green, Binding Nonwirebound, Binding Location Top, Backing 28 pt Chipboard, Total Number of Sheets 200, Sheet Size 8-1/2 in x 11 in, Rule Quadrille, Paper Color Green Tint, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HART PUZZLES Garage Band by Chuck Haney (HP812)
- AIDATA Desk Clamp Reference Organizer, 10 Display Panels (FDS011L)
- DEFLECTO Wall File Holder, Magnetic, Clear (73101)
- BETTER OFFICE PRODUCTS Pocket Size Mini Calculators, Std Function, Asst's Colors, Dual Power W/Included AA Batteries, 5PK (00402)
- TOPS Legal Pad, Legal Rule, Letter Size, 50Shts/PD, 3/PK, Canary 6PK (TOP75327)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33041)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63090)
- TOPS 5 x 8" American Pride(TM) Writing Pad, Pk12 (TOP75101)
- TOPS Pad, 5X8, Nrw, 6Pd/Pk, Wh , S Pk (TOP63366)
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63400)
- NATIONAL 3"X5" Wirebound Notebook (31120)
- Tops Notebooks & Journals