Shop All Notebooks & Journals
Tops
8-1/2 x 11" Gummed Quadrille Pad, 50 Pg
Mfr # TOP33101
Zoro # G2691151
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 0 %
- Cover Color Blue
Product Information
- Brand Tops
- MFR # TOP33101
- Zoro # G2691151
- UPC # 025932331015
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Sheet Ruling Size | 10 sq/in |
Pad Length | 11" |
Pad-Spine Width | 8.5" |
Description
Notepad, Cover Color Blue, Binding Nonwirebound, Binding Location Top, Backing 28 pt Chipboard, Total Number of Sheets 50, Sheet Size 8-1/2 in x 11 in, Rule Quadrille, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 16" x 6" x 4", Kraft, 25/Bundle (22XK38)
- ZORO SELECT DOT Label, 4 In. H, White/Green, PK250 (9UJ06)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 5 1/2", Red, 1000/Case (PL406)
- UNIVERSAL 3 x 5" Unruled Scratch Pad, Pk12 (UNV35613)
- TOPS 6 x 9" Recycled Notebook (TOP74688)
- TOPS 11 x 8-1/2" Wirebound Notebook, College Rule, 200 Pg (TOP65581)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35081)
- TOPS 6 x 9" Prism(TM) Steno Notebook, Pk4 (TOP80254)
- TOPS 8-1/2 x 6-3/4" Wired Planner Pad, 100 Pg (TOP63827)
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63400)
- REDIFORM OFFICE PRODUCT Blueline, Notepro Undated Daily Planner, 9-1/4 X 7-1/4, Black (A29C81)
- Tops Notebooks & Journals