Shop All Notebooks & Journals
Tops
8-1/2 x 11-3/4" Wide/Margin Gold Planning Pad, 40 Pg, Pk4
Mfr # TOP77102
Zoro # G5521862
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color White
- Number of Sheets 40
- Cover Color Blue
- Backing Chipboard,60 pt
Product Information
- Brand Tops
- MFR # TOP77102
- Zoro # G5521862
- UPC # 025932771026
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 11/32"; 4 sq/in |
Description
Planner, Format Project/Meeting, Sheet Size 8-1/2 in x 11-3/4 in, Paper Color White, Cover Color Blue, Refillable No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 18x18x16 in (55NM87)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W (56LT67)
- ILC Replacement For EREPLACEMENTS, CF360X (CF360X)
- YELLOW DOOR Three-Pebble Word-Building Tray (1108)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63020)
- TOPS Wide Rule Mini Notebook, Black, 192 Pg (56874)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63410)
- TOPS 5.25" x 8.35" Idea Collective Journal, Hard Cover (56872)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33041)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk12 (TOP63130)
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 150 Pg (66-150-R)
- Tops Notebooks & Journals