Shop All Notebooks & Journals
Tops
8-1/2 x 11-3/4" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12
Mfr # TOP63410
Zoro # G5619381
product price: $65.99
/pk 12, $5.50/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 0 %
- Backing 60 pt Rigid
Product Information
- Brand Tops
- MFR # TOP63410
- Zoro # G5619381
- UPC # 025932634109
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Pad-Spine Width | 8.5" |
Pad Length | 11.75" |
Sheet Ruling Size | 11/32" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Rigid, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROAMPAC Poly Mailer, 7.5x10.5", REC, Grey, PK1000 (MGB0170)
- ELEGANT DESIGNS Home Office Tiered Desk Organizer with Storage Cubbies and Letter Tray, White Wash (HG1021-WWH)
- ZORO SELECT Steel Strapping, 29 mil, 200 ft. L (16P043)
- MOORECO Magnetic, Glass Board, 35.43"Hx47.24"W, Nvy (83844-NAVY)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33101)
- TOPS 9-3/4 x 7-1/2" Sewn Composition Book, 100 Pg (TOP63795)
- TOPS 5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stitched, 50 Pg, Pk12 (TOP63360)
- TOPS 11 x 8-1/2" Wirebound Notebook, College Rule, 200 Pg (TOP65581)
- TOPS 5 x 8" American Pride(TM) Writing Pad, Pk12 (TOP75101)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Pad With Extra Stiff Back, 100 Pg (TOP63379)
- ROARING SPRING Pallet of 3 Sub Wirebound Notebooks, 10.5"x8", 120 sht, Asstd. Cover Colors, College Ruled w/Margin (10359PL)
- Tops Notebooks & Journals