Shop All Notebooks & Journals
Tops
6 x 9" Steno Book, 80 Pg
Mfr # TOP8021
Zoro # G2690716
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6 in x 9 in
- Paper Color Green Tint
- Number of Sheets 80
- Recycled Content 0 %
- Cover Color Green
Product Information
- Brand Tops
- MFR # TOP8021
- Zoro # G2690716
- UPC # 025932802119
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 in x 9 in |
Pad Length | 9" |
Sheet Ruling Size | 1/3" |
Pad-Spine Width | 6" |
Description
Notebook, Cover Color Green, Binding Wirebound, Binding Location Top, Total Number of Sheets 80, Sheet Size 6 in x 9 in, Rule Gregg, Margin Yes, Paper Color Green Tint, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Rsvp, Ballpoint, Fine, Rd, PK12 (BK90B)
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (55VK17)
- ZORO SELECT Shipping Box, 26x12x12 in (55NN24)
- TRANSFORMING TECHNOLOGIES Replacement Ink, Black (DC20001B)
- TOPS 8-1/2 x 5-1/2" Narrow Classified(TM) Colors Notebook, 100 Pg (TOP73505)
- TOPS 6 x 9" Poly Covered Steno Books (TOP99708)
- TOPS 9-3/4 x 7-1/2" Sewn Composition Book, 100 Pg (TOP63795)
- TOPS 5 x 8" American Pride(TM) Writing Pad, Pk12 (TOP75101)
- TOPS 8-1/2 x 14" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63990)
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63400)
- RITE IN THE RAIN Pocket Book, 50 Sheets, Tan Paper, 20lb (978T)
- Tops Notebooks & Journals