Shop All Notebooks & Journals
Tops
6 x 9" Poly Covered Steno Books
Mfr # TOP99708
Zoro # G1953817
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6 in x 9 in
- Paper Color White
- Number of Sheets 100
- Recycled Content 0 %
- Cover Color Frosted White
Product Information
- Brand Tops
- MFR # TOP99708
- Zoro # G1953817
- UPC # 025932997082
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 in x 9 in |
Pad Length | 9" |
Pad-Spine Width | 6" |
Sheet Ruling Size | 1/3" |
Description
Notebook, Cover Color Frosted White, Cover Material Poly, Binding Wirebound, Binding Location Top, Backing 24 pt Chipboard, Total Number of Sheets 100, Sheet Size 6 in x 9 in, Rule Gregg, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Dial-N-Stamp, 12 Phrases (10180)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG23)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", Clear (4R1318)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Black, 24PK (86611)
- TOPS Pad, 5X8, Nrw, 6Pd/Pk, Wh , S Pk (TOP63366)
- TOPS 9-1/2 x 6" Wirebound Notebook, College Rule, 150 Pg (TOP65362)
- TOPS 5 x 8" American Pride(TM) Writing Pad, Pk12 (TOP75101)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33051)
- TOPS 11 x 8-1/2" Wirebound Notebook, College Rule, 200 Pg (TOP65581)
- TOPS 5 x 8" Ruled Perforated Pad, Pk12, Cover Color: Blue (TOP71500)
- ROARING SPRING Pallet of Wirebound Notebooks, 10.5"x8", 1 Sub, 70 sht, Asstd. Cover Colors, College Ruled w/Margin (10034PL)
- Tops Notebooks & Journals