Shop All Notebooks & Journals
Tops
5.25" x 8.35" Idea Collective Journal, Hard Cover
Mfr # 56872
Zoro # G5883860
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.25 x 5
- Cover Color Black
- Cover Material Wrapped Board
- Includes Expanding Envelope
- Features Hard Cover—Expanding envelope on inside back cover holds odds and ends. Elastic cover closure and ribbon bookmark.
Product Information
- Brand Tops
- MFR # 56872
- Zoro # G5883860
- UPC # 025932568725
- Country of Origin Malaysia
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.25 x 5 |
Width | 5" |
Size | 8.25 x 5 |
Length | 8.25" |
Book-Spine Length | 8.25" |
Book Width | 5" |
Sheet Ruling Size | 11/32" |
Description
Idea Collective Journal,Hard,5x8.35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (SD-37G)
- AVERY 1" Round Economy Binder, Red, 11 x 8.5 (AVE03310)
- VESTIL Steel Strapping Tensioner/Sealer/Cutter (PKG-TSCS-75)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (302409160)
- TOPS Pad, Goldfibre, 5X8, Ca, 4Ct Pk (TOP20029)
- TOPS 5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63350)
- TOPS 4 x 8" Reporters Notebook, Pk12 (TOP8030)
- TOPS Tops 32851 Application for Employment 8-1/2 x 11 Two 50-Form Pads Pack (32851)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35081)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33051)
- MEAD PRODUCTS Mead Products MEA05682 Spiral 5 Subject Notebook Cr 180 Ct (MEA05682)
- Tops Notebooks & Journals