Shop All Notebooks & Journals
Tops
5 x 8" Colored Writing Pad, Pk12
Mfr # TOP63050
Zoro # G5825242
product price: $27.89
/pk 12, $2.32/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5 in x 8 in
- Paper Color Pastel Pink
- Number of Sheets 50
- Recycled Content 0 %
- Backing 60 pt Chipboard
Product Information
- Brand Tops
- MFR # TOP63050
- Zoro # G5825242
- UPC # 025932630507
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 5 in x 8 in |
Pad Length | 8" |
Sheet Ruling Size | 1/4" |
Pad-Spine Width | 5" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Chipboard, Total Number of Sheets 600, Sheet Size 5 in x 8 in, Rule Narrow, Paper Color Pastel Pink, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Column Mount Mailbox w/"Decorative Scroll Logo", Black (MAN-1401-BL)
- PILOT Dry Erase Marker Refill, Chisel, Black (PIL43922)
- UNIVERSAL Wall File Starter Set, Letter, 3Pocket, PK3 (UNV53682)
- MARKAL Pro Yellow Crayon Refills, 72PCS, PK12, Yellow Color Family, 12 PK (96275)
- TOPS 8 x 5" Single Subject Wirebound Notebook (TOP74108)
- TOPS 5 x 8" Ruled Perforated Pad, Pk12, Cover Color: Blue (TOP71500)
- TOPS Tops 32851 Application for Employment 8-1/2 x 11 Two 50-Form Pads Pack (32851)
- TOPS 8-1/2 x 6-3/4" Project Planners, 70 Pg (TOP63754)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63020)
- TOPS 8-1/2 x 11-3/4" Recycled Notebook, Pk12 (TOP74880)
- BLACK N RED Notebook, 8.5""X12"", 3Pk (JDK400123487)
- Tops Notebooks & Journals