Shop All Notebooks & Journals
Tops
4 x 8" Recycled Notebook
Mfr # TOP74130
Zoro # G2690777
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4 in x 8 in
- Paper Color White
- Number of Sheets 70
- Recycled Content 100 %
- Cover Color Assorted
Product Information
- Brand Tops
- MFR # TOP74130
- Zoro # G2690777
- UPC # 025932741302
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4 in x 8 in |
Sheet Ruling Size | 1/3" |
Pad-Spine Width | 4" |
Pad Length | 8" |
Description
Notebook, Cover Color Assorted, Cover Material C1S, Binding Wirebound, Binding Location Top, Backing 28 pt Chipboard, Total Number of Sheets 70, Sheet Size 4 in x 8 in, Rule Gregg, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTSENBOCKERS LIFT OFF Lift Off No Scent Pen Ink and Graffiti Remover 22 oz Liquid (409-01)
- THE PACKAGING WHOLESALERS 8 x 8 x 8 Cube Cardboard Corrugated Boxes (BS080808)
- SMEAD Top-tab Folders, 3/4" Exp, 1 Fastener/Pos 1, Ltr, 50/BX, MLA PK (SMD14534)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1/2" x 25 ft- Black (WL-ED-UV-NS-050-25-BK)
- TOPS 8-1/2 x 6-3/4" Wired Planner Pad, 100 Pg (TOP63827)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63050)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk12 (TOP63150)
- TOPS 8.5" x 11" Engineering Computation Pad, 200 Pg (TOP35502)
- TOPS FocusNotes System Paper, 50 Pg (77103)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35101)
- AMPAD Perforated Writing Pads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 14 Sheets, 12PK (20-233)
- Tops Notebooks & Journals