Shop All Notebooks & Journals
Tops
10-1/2 x 8" Wirebound Notebook, College Rule, 70 Pg
Mfr # TOP65000
Zoro # G2690969
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 in x 10-1/2 in
- Paper Color White
- Number of Sheets 70
- Recycled Content 0 %
- Cover Color Assorted
Product Information
- Brand Tops
- MFR # TOP65000
- Zoro # G2690969
- UPC # 025932650000
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 in x 10-1/2 in |
Sheet Ruling Size | 11/32" |
Book-Spine Length | 10.5" |
Book Width | 8" |
Description
Notebook, Cover Color Assorted, Cover Material Card Stock, Binding Wirebound, Binding Location Left, Total Number of Sheets 70, Sheet Size 8 in x 10-1/2 in, Rule Legal, Paper Color White, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Buckle, Steel, 1-1/4 In., PK250 (2CXR2)
- IRIS Filebox, Ultimate, Handy (110350)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 16", Kraft, 10/Bundle (493U32)
- AZAR DISPLAYS 4-Pocket Trifold Wall Brochure Holder Clear 23"W X 11"H (105580)
- TOPS 5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63350)
- TOPS 8-1/2 x 11-3/4" Canary Legal Ruled Pad, 100 Pg, Pk6 (TOP63387)
- TOPS 8-1/2 x 6-3/4" Wired Planner Pad, 100 Pg (TOP63828)
- TOPS 11 x 8-1/2" Gummed Data Pad Numbered Column Headings, 50 Pg (TOP3619)
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, Pk12 (TOP7533)
- TOPS 10-1/2 x 8" Gray Business Notebook (TOP25331)
- RITE IN THE RAIN Notebook, 3" x 5" Sheet Size (104)
- Tops Notebooks & Journals