Shop All Boiler Controls
Topog-E
Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 1-3/4 in, Elliptical, PK 2
Mfr # T180-11X15X1-3/4E-PK2
Zoro # G203506085
product price: $111.99
/pk 2, $56.00/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1/4 in
- Material Proprietary Black Rubber Blend
- Color Black
Product Information
- Brand Topog-E
- MFR # T180-11X15X1-3/4E-PK2
- Zoro # G203506085
- Country of Origin United States
- Category Boiler Controls
Details
Thickness | 1/4 in |
Material | Proprietary Black Rubber Blend |
Color | Black |
Description
Topog-E(R) Series 180 Black Rubber Manway Gasket, 11 in x 15 in x 1-3/4 in, 1/4 in thick, Elliptical, Package of (2) gaskets. Maximum Pressure/Temperature Rating 180 PSI (12 bar) for Steam up to 380°F (193°C); 200 PSI (14 bar) for water, condensate, air, etc. up to 300°F (150°C). Excellent resistance to Steam, Hot & Cold Water. Good resistance to Alcohols, Ketones, Phosphate esters, Silicone oils and greases, Dilute acids, Bases, Salts, Glycols, Ammonia, Selected refrigerants, Animal and vegetable fats, Water treatment chemicals when used in accordance with supplier’s guidelines. NOT RECOMMENDED FOR USE WITH high concentrations of aromatic hydrocarbons, chlorinated solvents or petroleum-based oils, fuels and lubricants. Applications include Steam & Hot water boilers, Water softeners, Hot water heaters, Steam humidifiers and cookers, Water purifiers and demineralizers, Refrigeration units, Liquid treatment vessels, Carbon absorption and filtering vessels, Dryer cans in paper mills, Water hydrants, Mixing tanks, Compressed air tanks, Various types of dryers, Air starters and receivers, Deaerators, Hatch covers, Water towers and columns, PVC reactor vessels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM As-60993-03 Burner (AS-60993-0)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x2" (276-160-250)
- RW BECKETT Electronic Igniter, 12V, A Baseplate (5270001U)
- DAYTON Replacement Blade, 42 In., RPM: 360 (23NU08)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-3/4 in x 3-3/4 in x 1/2 in, Elliptical, PK 10 (T180-2-3/4X3-3/4X1/2E-PK10)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-3/4 in x 3-3/4 in x 1/2 in, Elliptical, PK 2 (T180-2-3/4X3-3/4X1/2E-PK2)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 1/2 in, Elliptical, PK 2 (T180-3X4X1/2E-PK2)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 12 in x 15 in x 1-1/4 in, Elliptical, PK 2 (T180-12X15X1-1/4E-PK2)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 1-1/2 in, Elliptical, PK 2 (T180-3X4X1-1/2E-PK2)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 3/4 in, Elliptical, PK 2 (T180-11X15X3/4E-PK2)
- TOPOG-E Manway Gasket, Series 2000, Graphite, 14 in x 18 in x 1-1/2 in, Elliptical, PK 2 (T2000-14X18X1-1/2E-PK2)
- Topog-E Boiler Controls