Shop All Automotive Battery Testers
Topdon
Versatile Battery Tester with HeavyDuty Clamps and Safety Features
Mfr # BT50
Zoro # G707837401
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Temperature Fahrenheit -4°F to 158°F
- Working Temperature Fahrenheit 14°F to 122°F
- Working Voltage 8-16V
- Shape Rectangular
- Clamp Cable Length 23.6 in
Product Information
- Brand Topdon
- MFR # BT50
- Zoro # G707837401
- UPC # 850028162699
- Country of Origin China
- Category Automotive Battery Testers
Dimensions
Clamp Cable Length | 23.6 in |
Details
Item Type | Battery Tester |
Storage Temperature Fahrenheit | -4°F to 158°F |
Working Temperature Fahrenheit | 14°F to 122°F |
Working Voltage | 8-16V |
Shape | Rectangular |
Description
- •IMPROVED SPEED & ACCURACY
The BT50 adopts a cutting-edge conductivity testing technology to offer the most accurate and complete test results in seconds. - •
CRUCIAL FEATURES COMPREHENSIVE COVERAGE
Offering the most essential features, this battery tester can perform battery, charging, and cranking tests on all types of 12V Lead-Acid batteries. With this tool, users can analyze the starting & charging systems on a wide array of batteries! - •REVIEW DATA WITH EASE ANYTIME
The BT50 includes a Data Review Function so users can get another look at their reports and any battery test-related information at any time. - •
IDEAL FOR EVERYONE
With superior value, an intuitive interface, and unparalleled efficiency, the BT50 is the ideal tool for both professional technicians and the DIY Community. - •
Reverse Polarity Protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1-1/2" Bronze High Speed Thru-Hull Fitting w/Nut (HSTH-1500-W)
- BOATBUCKLE F14200 RodBuckle Gunwale/Deck Mount 24" (F14200)
- FEL-PRO Water Outlet Gasket, 35062 (35062)
- MOTORAD Safety Radiator Cap, 13 psi, Metal (ST13)
- TOPDON Battery Tester (BT20)
- TOPDON Battery, Charging System, and Cranking System Analyzer with BuiltIn Printer (BT300P)
- TOPDON Battery, Charging System, and Cranking System Analyzer (BT100)
- TOPDON BT200 Hand Held Battery Tester (TDP-TD52130016)
- TOPDON Battery, Charging System, and Cranking System Analyzer with BuiltIn Printer (BT600)
- TOPDON 12V Wireless Battey and System Tester with Bluetooth 40 Compatible With Phoenix Series (BT Mobile ProS)
- ILC Replacement For DHC BATTERY TESTERS BT2000HD (BT2000HD)
- Topdon Automotive Battery Equipment