Shop All Disposable Sleeves
Top Dog
Protective Sleeve, 21", 6 mil, White, PR
Mfr # 84025
Zoro # G4461760
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Size Universal
- Seam Style None
- Thickness 6 mil
- Cuff Style Elastic
Product Information
- Brand Top Dog
- MFR # 84025
- Zoro # G4461760
- Country of Origin Canada
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 21 in |
Details
Item | Disposable Sleeve |
Color | White |
Material | Polyurethane |
Seam Style | None |
Thickness | 6 mil |
Cuff Style | Elastic |
Features | FDA Compliant |
Sterile/Non-Sterile | Non-Sterile |
Silicone-Free | No |
Brand and Series | Remco Top Dog |
Latex-Free | No |
Disposable Sleeve Type | Food Contact, General Purpose |
FDA Compliant | Yes |
Wrist Closure | Elastic |
Sleeves Primary Material | Polyurethane |
Garment Style | Sleeve |
Shoulder Closure | Elastic |
Protection Type | Liquid & Particulate |
Hazard Protection Type | Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray |
Description
Disposable Sleeve, Color White, FDA Compliant Yes, Latex-Free No, Overall Length 21 in, Seam Style None, Sleeves Primary Material Polyurethane, Thickness 6 mil, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series Remco Top Dog, Features FDA Compliant, Garment Style Sleeve, Protection Type Liquid & Particulate, Sterile/Non-Sterile Non-Sterile, Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Lab Coat, L, White, 42in, Buttons, 3 Pockets (LCLL01)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Anti-Fog (140CAF)
- CHEMSTOP Vend Friendly Chemical Gloves, 10, PR (PS15KGV30N0)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 120 Volts, Bilingual Spanish (OS-DS-D-35-VS-1003)
- TOP DOG Protective Sleeve, 18", 6 mil, Red, PR (84014)
- TOP DOG Protective Sleeve, 18", 6 mil, Yellow, PR (84016)
- TOP DOG Protective Sleeve, 18", 6 mil, Green, PR (84012)
- TOP DOG Protective Sleeve, 21", 6 mil, Blue, PR (84023)
- TOP DOG Protective Sleeve, 18", 6 mil, Blue, PR (84013)
- SIGVARIS Sigvaris Advance Armsleeve 912ALLG77-S 20-30 mmHg Advance Arm Sleeve With Gauntlet; Beige; Large-Long (912ALLG77/S)
- MAGID 100 Cotton Tubing Sleeve (3-14TUB)
- Top Dog Disposable Sleeves