Shop All Disposable Sleeves
Top Dog
Protective Sleeve, 21", 6 mil, Blue, PR
Mfr # 84023
Zoro # G4461742
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Size Universal
- Seam Style None
- Thickness 6 mil
- Cuff Style Elastic
Product Information
- Brand Top Dog
- MFR # 84023
- Zoro # G4461742
- Country of Origin Canada
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 21 in |
Details
Item | Disposable Sleeve |
Color | Blue |
Material | Polyurethane |
Seam Style | None |
Thickness | 6 mil |
Cuff Style | Elastic |
Features | FDA Compliant |
Disposable Sleeve Type | Food Contact, General Purpose |
Silicone-Free | No |
Latex-Free | No |
Brand and Series | Remco Top Dog |
Sterile/Non-Sterile | Non-Sterile |
Shoulder Closure | Elastic |
Garment Style | Sleeve |
Sleeves Primary Material | Polyurethane |
Hazard Protection Type | Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray |
FDA Compliant | Yes |
Wrist Closure | Elastic |
Protection Type | Liquid & Particulate |
Description
Disposable Sleeve, Color Blue, FDA Compliant Yes, Latex-Free No, Overall Length 21 in, Seam Style None, Sleeves Primary Material Polyurethane, Thickness 6 mil, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series Remco Top Dog, Features FDA Compliant, Garment Style Sleeve, Protection Type Liquid & Particulate, Sterile/Non-Sterile Non-Sterile, Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL (1040RS-X)
- SIGNMISSION OSHA Sign, Respirator Required In This Area, 14in X 10in Aluminum, 10" W, 14" H, Bilingual Spanish (OS-DS-A-1014-VS-1544)
- PIONEER Mesh Safety Vest, Green, 3XL, 2 Stripe (V1025260U-3XL)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-03-0000)
- TOP DOG Protective Sleeve, 18", 6 mil, Yellow, PR (84016)
- TOP DOG Protective Sleeve, 18", 6 mil, Blue, PR (84013)
- TOP DOG Protective Sleeve, 21", 6 mil, White, PR (84025)
- TOP DOG Protective Sleeve, 18", 6 mil, Green, PR (84012)
- TOP DOG Protective Sleeve, 18", 6 mil, Red, PR (84014)
- SIRIUS PROTECTIVE PRODUCTS PE Sleeves, Protective Arm Covers/Sleeves, White, 2000PK (PE2PS2-18)
- ALLEGRO INDUSTRIES Arm Sock, 1440-12, PK12 (1440-12)
- Top Dog Workwear and Protective Clothing