Shop All Disposable Sleeves
Top Dog
Protective Sleeve, 18", 6 mil, Green, PR
Mfr # 84012
Zoro # G4461797
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Size Universal
- Seam Style None
- Thickness 6 mil
- Cuff Style Elastic
Product Information
- Brand Top Dog
- MFR # 84012
- Zoro # G4461797
- Country of Origin Canada
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 in |
Details
Item | Disposable Sleeve |
Color | Green |
Material | Polyurethane |
Seam Style | None |
Thickness | 6 mil |
Cuff Style | Elastic |
Features | FDA Compliant |
Latex-Free | No |
Silicone-Free | No |
Disposable Sleeve Type | Food Contact, General Purpose |
Sterile/Non-Sterile | Non-Sterile |
Brand and Series | Remco Top Dog |
Protection Type | Liquid & Particulate |
Garment Style | Sleeve |
Wrist Closure | Elastic |
Sleeves Primary Material | Polyurethane |
FDA Compliant | Yes |
Hazard Protection Type | Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray |
Shoulder Closure | Elastic |
Description
Disposable Sleeve, Color Green, FDA Compliant Yes, Latex-Free No, Overall Length 18 in, Seam Style None, Sleeves Primary Material Polyurethane, Thickness 6 mil, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series Remco Top Dog, Features FDA Compliant, Garment Style Sleeve, Protection Type Liquid & Particulate, Sterile/Non-Sterile Non-Sterile, Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, S/M, Orange (EGO21303)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744M)
- BRADY Caution Sign, 6" Height, 6" Width, Polyester, Circle, English (124304)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-10734 (TCSL2-10734)
- TOP DOG Protective Sleeve, 21", 6 mil, White, PR (84025)
- TOP DOG Protective Sleeve, 18", 6 mil, Red, PR (84014)
- TOP DOG Protective Sleeve, 18", 6 mil, Blue, PR (84013)
- TOP DOG Protective Sleeve, 21", 6 mil, Blue, PR (84023)
- TOP DOG Protective Sleeve, 18", 6 mil, Yellow, PR (84016)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size XL, PR (6690)
- MAGID EconoWear 18 Microporous Sleeves (SL9MCP)
- Top Dog Disposable Clothing