Shop All Circular Saw Blades
Toolmex
HSS Import Jewelers Saw, 2.1/2" DIA x .040" Face x 1/2" Hole x 140 Teeth
Mfr # 5-746-335
Zoro # G104906649
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Toolmex
- MFR # 5-746-335
- Zoro # G104906649
- Country of Origin Poland
- Category Circular Saw Blades
Description
High speed steel tmx jewelers saw. hss tmx jewelers saw, 2.1/2" diameter x .040" face width x 1/2" hole size x 140 teeth. designed for cutting thin wire or tubing as well as very thin light duty slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Drill Angle Gauge (4842-1)
- WESTWARD 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (10E889)
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- STEELMAN 3-1/4" 8-Point Locknut Socket, 3/4" Drive (60278-09)
- TOOLMEX HSS Import Jewelers Saw, 3" DIA x .020" Face x 1" Hole x 230 Teeth (5-746-530)
- TOOLMEX HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 3" DIA x 1/16" Face x 1" Hole (5-748-252)
- TOOLMEX HSS Import Jewelers Saw, 2" DIA x .020" Face x 1/2" Hole x 152 Teeth (5-746-230)
- TOOLMEX HSS Import Jewelers Saw, 6" DIA x .051" Face x 1" Hole x 232 Teeth (5-746-940)
- TOOLMEX HSS Import Jewelers Saw, 1" DIA x .020" Face x 1/4" Hole x 75 Teeth (5-746-031)
- CRAFTSMAN Saw Blade, 10-in 60T (CMAS21060)
- MILWAUKEE TOOL 10 in. 50 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4260)
- Toolmex Circular Saw Blades