Shop All Circular Saw Blades
Toolmex
HSS Import Jewelers Saw, 2" DIA x .035" Face x 1/2" Hole x 110 Teeth
Mfr # 5-746-255
Zoro # G804906673
product price: $19.85
/ea
Sold in multiples of 2 for $39.70
$39.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Toolmex
- MFR # 5-746-255
- Zoro # G804906673
- Country of Origin Poland
- Category Circular Saw Blades
Description
High speed steel tmx jewelers saw. hss tmx jewelers saw, 2" diameter x .035" face width x 1/2" hole size x 110 teeth. designed for cutting thin wire or tubing as well as very thin light duty slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Regular-Point Drill-Bit Set, 13-Piece (53002)
- CRAFTSMAN Hose Cutters (CMMT98335)
- KRAFT TOOL Button to Female Thread, 1-3/4" Diameter (CC285)
- MILWAUKEE TOOL 35' Wide Blade Tape Measure (48-22-0235)
- TOOLMEX HSS Import Jewelers Saw, 1" DIA x .020" Face x 1/4" Hole x 75 Teeth (5-746-031)
- TOOLMEX HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 3" DIA x 1/16" Face x 1" Hole (5-748-252)
- TOOLMEX HSS Import Jewelers Saw, 2" DIA x .020" Face x 1/2" Hole x 152 Teeth (5-746-230)
- TOOLMEX HSS Import Jewelers Saw, 3" DIA x .020" Face x 1" Hole x 230 Teeth (5-746-530)
- TOOLMEX HSS Import Jewelers Saw, 6" DIA x .051" Face x 1" Hole x 232 Teeth (5-746-940)
- DIABLO 7-1/4 In. 60-Tooth Ultra Finish Circular Saw Blade (D0760A)
- SAFETY SPEED General Purpose Wood Saw Blade (840ATB)
- Toolmex Circular Saw Blades