Shop All Tool Lanyards & Tethering
Toolmate
Tool Tether, 36"L, 10 lb Max. Working Load
Mfr # 0KB6-3CB82
Zoro # G6545189
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- For Use With Power Tools, Wrenches, Hammers
- Max. Working Load 10 lb
- Material Polyester
- Color Black, Blue, Yellow
Product Information
- Brand Toolmate
- MFR # 0KB6-3CB82
- Zoro # G6545189
- UPC # 088056913758
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 36 in |
Details
For Use With | Power Tools, Wrenches, Hammers |
Item | Tool Tether |
Max. Working Load | 10 lb |
Material | Polyester |
Color | Black, Blue, Yellow |
Includes | Carabiner, Loop Strap |
Tool Storage Type Included | Tool Lanyard/Tethering |
Installation Method | Manual |
Description
Tool Tether, Color Black, Blue, Yellow, Includes Carabiner, Loop Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 10mm Hex 160mm 1/2 Sq. Drive (4010M.160-10)
- DRILL AMERICA #7 Solid Carbide Drill Bit (DMOD7)
- CRESCENT NICHOLSON 4" Round Single Cut Smooth File (11592NNN)
- SATA Metric Pass-Thru 1/4in and 3/8in Drive 6 (ST09132SJ)
- TOOLMATE Tool Attachment, 10"L, 3 lb. Max. Load, PK3 (0KB6-5AB42)
- TOOLMATE Tool Tether, 36"L, 15 lb Max. Working Load (0KB6-3DB82)
- TOOLMATE Retractable Tool Tether and Tape Pouch (0KB6-80B01)
- TOOLMATE Retractable Tool Tether, 42" L, 2-1/4" W (0KB6-3FAA2)
- TOOLMATE Carabiner Retractable Tool Tether, 42" L (0KB6-3FA72)
- TOOLMATE Tool Attachment, 10"L, 5 lb. Max. Load, PK3 (0KB6-6BB52)
- FALLTECH Tool Lanyard, 35 In. L, Blue, Polyester (5027E)
- Toolmate Tool Lanyards & Tethering