Shop All Tool Lanyards & Tethering
This Product is Discontinued
Toolmate
Electronic Retractable Tether, 48"L, Black (Discontinued)
Mfr # 0KP1-4A132
Zoro # G6575410
This Product is Discontinued
Key Features
- Length 48 in
- For Use With Rangefinders, GPS Units, Mobile Phones, Mobile Devices
- Material Kevlar(R)/Polycarbonate
- Color Black
- Includes Swivel Belt Clip, Electronics Lanyard End-Fitting
Product Information
- Brand Toolmate
- MFR # 0KP1-4A132
- Zoro # G6575410
- UPC # 088056913413
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 48 in |
Details
For Use With | Rangefinders, GPS Units, Mobile Phones, Mobile Devices |
Item | Electronic Retractable Tether |
Material | Kevlar(R)/Polycarbonate |
Color | Black |
Includes | Swivel Belt Clip, Electronics Lanyard End-Fitting |
Installation Method | Manual |
Tool Storage Type Included | Tool Lanyard/Tethering |
Description
Electronic Retractable Tether, Color Black, Includes Swivel Belt Clip, Electronics Lanyard End-Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.