Shop All Tool Lanyards & Tethering
Toolmate
Electronic Retractable Tether, 36"L, Black
Mfr # 0KP1-3A332
Zoro # G6561191
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rangefinders, GPS Units, Mobile Phones, Mobile Devices
- Max. Working Load 14 oz
- Material Kevlar(R)/Polycarbonate
- Color Black
- Includes Hook-and-Loop Strap, Electronics Lanyard End-Fitting
Product Information
- Brand Toolmate
- MFR # 0KP1-3A332
- Zoro # G6561191
- UPC # 088056913420
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 36 in |
Details
For Use With | Rangefinders, GPS Units, Mobile Phones, Mobile Devices |
Item | Electronic Retractable Tether |
Max. Working Load | 14 oz |
Material | Kevlar(R)/Polycarbonate |
Color | Black |
Includes | Hook-and-Loop Strap, Electronics Lanyard End-Fitting |
Tool Storage Type Included | Tool Lanyard/Tethering |
Installation Method | Manual |
Description
Electronic Retractable Tether, Color Black, Includes Hook-and-Loop Strap, Electronics Lanyard End-Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp (10-56)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16037 (16037)
- MASTER MECHANIC MM 12V Battery (E120)
- SUNEX 1/4in Blow Gun Kit (SUSXBG01K)
- TOOLMATE Retractable Tool Tether and Anchor Mount (0KB6-9BA03)
- TOOLMATE Retractable Tool Tether and Anchor Mount (0KB6-9AA03)
- TOOLMATE Tool Attachment, 10"L, 5 lb. Max. Load, PK3 (0KB6-6BB52)
- TOOLMATE Tool Tether, 36"L, 10 lb Max. Working Load (0KB6-3CB82)
- TOOLMATE Electronic Retractable Tether, 36"L, Black (0KP1-3A132)
- TOOLMATE Retractable Tool Tether, 42" L, 2-1/4" W (0KB6-3FAA2)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK10 (1500178)
- Toolmate Tool Lanyards & Tethering