Shop All Tool Hanging Racks & Rails
Toolflex
Blue Hooks for 21.5" or 37", PK3
Mfr # P01H-5
Zoro # G4053418
product price: $13.85
/pk 3, $4.62/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Product Information
- Brand Toolflex
- MFR # P01H-5
- Zoro # G4053418
- UPC # 7317270000177
- Country of Origin Sweden
- Category Tool Hanging Racks & Rails
Details
Item | Blue Hooks for 21.5" or 37", PK3 |
Color | Blue |
Description
Blue Hooks for 21.5" or 37", PK3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Hand Ratchet, Head Flexible, Chrome, 13" L (J52000KV)
- MILESCRAFT Pen Turning Press (4701)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- TOOLFLEX 37" Orange Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-0)
- TOOLFLEX 37" Green Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-6)
- TOOLFLEX White Hooks for 21.5" or 37", PK3 (P01H-3)
- TOOLFLEX 37" Red Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-2)
- TOOLFLEX One Wipes Canister Holder Accessory (3331-1)
- TOOLFLEX Pro 2-Pack Extra Large Holders, Black (632-1)
- TOOLFLEX 21.5" Blue Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-5)
- Toolflex Tool Hanging Racks & Rails