Shop All Plumbing Parts
Tool
Black Matte Stove Pipe; 8 x 48 in.
Mfr # TO338611
Zoro # G804150267
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tool
- MFR # TO338611
- Zoro # G804150267
- UPC # 661541503551
- Country of Origin China
- Category Plumbing Parts
Description
Features
- Black Matte Stove Pipe
- Color: Black Matte
- Size: 8 x 48 in.
- Weight: 8.07
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9534)
- PARKER Union Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6302 56 00WP2)
- AB&A 4" " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60365)
- POWERS Standard Temp Actuator Kit (390 809)
- TOOL WTC6P 6.62 in. Watertight Well Cap (TO32212)
- TOOL STRAINERSCOOP Catch Basin Scoop (TO32210)
- ZURN Supply Hose (P6900-SSH)
- PFISTER Pfister S/A Aerator Pvd Bn (941-506J)
- SLOAN Cover Assembly (EBV142A)
- B & K Southland Ready Cut Pipe, 2 in, 30 in L, MIP, SCH 40 Schedule, Steel (588-300HC)
- SLOAN Master Rebuild Kit, Closet, 1.6 GPF (R1004A)
- Tool Plumbing Parts