Shop All Steel Toe Boots
Tony Lama Boot Co
11 Size Men's Wellington Boot Steel Work Boot , Blue
Mfr # TW5010 110 D
Zoro # G2582311
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Width D
- Upper Color Blue
- Upper Boot Material All Leather
Product Information
- Brand Tony Lama Boot Co
- MFR # TW5010 110 D
- Zoro # G2582311
- UPC # 745515382929
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | D |
Boot Height | 11 in |
Footwear Width | D |
Height | 11 in |
Overall Height | 11 in |
Size (PRINT) | 11 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Blue, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number TW5010, Toe Cap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Super Grip Gloves, Blue/Black, Small/Medium, PR (BLSH-MSRG-14-SM1B)
- MILLER ELECTRIC Head Seal, 13" x 10" x 4" Size (260926)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7325120)
- CONDOR Bouffant Cap, PP, 21 In, Blue, PK1000 (23KX12)
- TONY LAMA BOOT CO 9 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 90 EE)
- TONY LAMA BOOT CO 12 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 120 EE)
- TONY LAMA BOOT CO 11-1/2 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 115 EE)
- TONY LAMA BOOT CO 10-1/2 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 105 D)
- TONY LAMA BOOT CO 11-1/2 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 115 D)
- TONY LAMA BOOT CO 10 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 100 D)
- MUCK BOOT CO Size 13 Men's Ankle Boot Steel Work Boot (CCSTCSA M 130)
- Tony Lama Boot Co Foot Protection