Shop All Firestarters and Lighters
Tonino Lamborghini
Tonino Lamborghini TTR001034 Toro Black Rubberized Lighter - Green Bull
Mfr # TTR001034
Zoro # G703796016
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tonino Lamborghini
- MFR # TTR001034
- Zoro # G703796016
- UPC # 642049886483
- Country of Origin China
- Category Firestarters and Lighters
Description
Features
- Black Rubberized Finish, Black Matte Cigar Lighter, Green Bull Logo
- Single Jet Wind-Resistant Angled Flame, Dual Action Ignition Flip Top Open and Push Full Side Ignition, Side Fuel Viewing Level Turns Red when Filled, Butane Refillable
- Tonino Lamborghin ll Toro Black Rubberized Lighter
- Finish: Green Bull
- Engraving Offered: No
- Dimension: 2.63" L x 1.45" W x .47" D
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Reel, Polypropylene, 65 ft. (24AD44)
- NEVERKINK PRO Commercial Duty 884575 Water Hose, 58 in, 75 ft L, Threaded (8845-75/8844-075)
- ALPINE CORP Alpine Corp GJD104ABB-L Two Toned Wasp Trap with Cork - Assorted Tray of 9 (7503451)
- APACHE Pressure Washer Spray Tip, 0 4.0 QD (99023780)
- ZIPPO Slim Green Matte Pocket Lighter (1627)
- GIBSON ENTERPRISES Lighter Utl Maxi Torch (21688)
- SAFETY FIRST 27092 Cyalume Magnetic Base Bulk Lighter (SA2637876)
- ZIPPO License Plate Black Matte Pocket Lighter (48689)
- MAVERICK Piezo Electric Safety Igniter (MA375473)
- ZIPPO Easy Spark Tinders (40479)
- B & K Firestarter Fatwd 5Lb Ss (531-160-812)
- Tonino Lamborghini Firestarters and Lighters