Shop All Hydraulic Hose Fittings
Tompkins
Male Pipe to Female Pipe 90 Street Elbow: 3/4-14 A, 3/4-14 B
Mfr # 470844
Zoro # G203534569
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.75 lbs
Product Information
- Brand Tompkins
- MFR # 470844
- Zoro # G203534569
- UPC # 615986048382
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Weight | 0.75 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA MAXCO Maxco H100E18 Qd Sprocket For Use With E Bushing Hardened Tooth (H100E18)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75 in OD (2BK3658)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 68mm Outside Dia., 15mm Width (6008 2RSNR/C3 PRX)
- MILWAUKEE TOOL M18 Grease Gun Hose Assembly W Chuck (14-37-0113)
- TOMPKINS Male Pipe to Female Pipe Swivel Straight: 1/4-18 A, 1/4-18 B (9077486)
- TOMPKINS Hydraulic Fitting-Steel08FPX-08FPX-08FPX TEE (1603-08-08-08)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-06MJ TEE (6602-06-06-06)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-12FJX TEE (6600-12-12-12)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16FOR-16FOR TEE (6835-16-16-16)
- TOMPKINS Hydraulic Fitting-Steel04MP-04MP LONG HEX NIPPLE 3.00" (5404-L-04-04-3.0)
- GATES GlobalSpiral Couplings (20GS-20FFORX)
- Tompkins Hydraulic Hoses & Fittings