Shop All Hydraulic Hose Fittings
Tompkins
Male J.I.C. to Male O-Ring Boss Straight: 7/8-14 A, 7/8-14 B
Mfr # 470683
Zoro # G403534345
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.37 lbs
Product Information
- Brand Tompkins
- MFR # 470683
- Zoro # G403534345
- UPC # 615986048269
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Weight | 0.37 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Motor Mounting A-Bracket, 5.351" Motor Centerline, Galvanized (C5954-1TG)
- ENERPAC A10, 5 ton RC Cylinder Attachment, Threaded Connector (A10)
- VELVAC Slotted Clamp 1-13/16 - 2-3/4 (022336)
- SIEMENS PRESSURE 1/8IN NPT PNEUMATIC REGULATOR (41-30)
- TOMPKINS Hydraulic Fitting-Metric CompressionS10(18X1.5) UNION BULKHEAD 90 (MC6027-S10-S10)
- TOMPKINS Male Pipe to Female Pipe 90 Street Elbow: 3/4-14 A, 3/4-14 B (470844)
- TOMPKINS Hydraulic Fitting-Steel06FPX-06FPX-06FPX TEE (1603-06-06-06)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ-06MOR TEE (6803-06-06-06)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX 90 LONG NB BENT TUBE 2.91" DL (NB6701-L-08-08)
- TOMPKINS Hydraulic Fitting-Stainless08FP-08FP-08FP TEE-SS (SS-5605-08-08-08-FG)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30282-8-8B)
- Tompkins Hydraulic Hose Fittings