Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel32MP-32FP 90
Mfr # 5502-32-32
Zoro # G105279407
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 2-11 1/2; 2-11 1/2
- Fitting Connection Type 32 Male NPT; 32 Female NPT
Product Information
- Brand Tompkins
- MFR # 5502-32-32
- Zoro # G105279407
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 2-11 1/2; 2-11 1/2 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 32 Male NPT; 32 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIDO ROLLER CHAIN1/2 in.X10' #40 (TRC40-MD)
- PREVOST 1/4" MNPT Steel Industrial Plug (IRP 086251)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801P10NBP01, Return Line, 10 micron (ZX-MF1801P10NBP01)
- DAYTON Gearbelt, L, 76 Teeth, Length 28.5 In (1DHP5)
- TOMPKINS Hydraulic Fitting-Steel12FJX-08MP (6505-12-08)
- TOMPKINS Hydraulic Fitting-Steel16MP-20FP EXPANDER (5405-16-20)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MB-ADJ-04FOR-GAUGE PORT (GP6400-16-16-04FB)
- TOMPKINS Hydraulic Fitting-International08MBSPT HOLLOW HEX PLUG (3508-HHP-08)
- TOMPKINS Hydraulic Fitting-SteelHEAVY DIN CAP AND PLUG KIT (CAP PLUG KIT-DIN HEAVY)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06FP 90-SS (SS-5502-06-06-FG)
- TOMPKINS Hydraulic Fitting-Steel03MJ-02MP (2404-03-02)
- Tompkins Hydraulic Hoses & Fittings