Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel16MJ-16FP 45
Mfr # 2505-16-16
Zoro # G705279586
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45
- Fitting Size 1 5/16-12; 1-11 1/2
- Fitting Connection Type 16 Male JIC; 16 Female NPT
- Thread Size 1 5/16-12; 1-11 1/2
- Hydraulic Fitting Connection Type 16 Male JIC; 16 Female NPT
Product Information
- Brand Tompkins
- MFR # 2505-16-16
- Zoro # G705279586
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 5/16-12; 1-11 1/2 |
Thread Size | 1 5/16-12; 1-11 1/2 |
Details
Fitting Shape | 45 |
Fitting Connection Type | 16 Male JIC; 16 Female NPT |
Hydraulic Fitting Connection Type | 16 Male JIC; 16 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJSC33-12-A)
- POWERDRIVE Gearbelt Pulley, H, 28 Grooves (28HH100)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 12.50" OD (5V1254)
- BESTORQ 8M Timing Belts, 1032-8M-50 (1032-8M-50)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX-04FP-GP (GPFF2406-06-06-04FP)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-04FOR-GAUGE PORT (GP6504-06-06-04FB)
- TOMPKINS Hydraulic Fitting-Steel04MOR-04FJX (6402-04-04)
- TOMPKINS Hydraulic Fitting-Stainless24MP-24MP HEX NIPPLE-SS (SS-5404-24-24-FG)
- TOMPKINS Hydraulic Fitting-Steel08MOR-04FOR (6410-08-04)
- TOMPKINS Hydraulic Fitting-International08MJ-18X1.5MM (7400-08-18)
- TOMPKINS Hydraulic Fitting-Steel24MOR-20FP (6405-24-20)
- Tompkins Hydraulic Hoses & Fittings