Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel16FP CROSS
Mfr # 5652-16-16-16-16
Zoro # G205281584
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cross
- Fitting Size 1-11 1/2; 1-11 1/2; 1-11 1/2; 1-11 1/2
- Fitting Connection Type 16 Female NPT; 16 Female NPT; 16 Female NPT; 16 Female NPT
Product Information
- Brand Tompkins
- MFR # 5652-16-16-16-16
- Zoro # G205281584
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1-11 1/2; 1-11 1/2; 1-11 1/2; 1-11 1/2 |
Details
Fitting Shape | Cross |
Fitting Connection Type | 16 Female NPT; 16 Female NPT; 16 Female NPT; 16 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/3VX400 Banded Cogged V-Belt, 40" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX400)
- FOSTER Socket, O60 Series, Hansen 600, 1/4" (O-3703)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 215T Frame, 1,725 Nameplate RPM (L1510T)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, SS (D2M2-S)
- TOMPKINS Hydraulic Fitting-Steel06MP HEX HEAD PLUG (5406-P-06)
- TOMPKINS Hydraulic Fitting-Steel16 TUBE SLEEVE (0319-16)
- TOMPKINS Hydraulic Fitting-Steel16FJ CAP (0304-C-16)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MOR (6400-08-08)
- TOMPKINS Hydraulic Fitting-Steel08FJX-08MP (6505-08-08)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04MP 90 (6501-04-04)
- WORLD WIDE FITTINGS O-Ring Hollow Hex Plug Stainless Steel (6408HHPX08SS)
- Tompkins Hydraulic Hose Adapters & Plugs