Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel06MJ-02MP 90 EX LONG 1.62"
Mfr # 2501-LL-06-02
Zoro # G005284242
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 9/16-18; 1/8-27
- Fitting Connection Type 06 Male JIC; 02 Male NPT
Product Information
- Brand Tompkins
- MFR # 2501-LL-06-02
- Zoro # G005284242
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 9/16-18; 1/8-27 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 06 Male JIC; 02 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V315 V-Belt, 31-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V708)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 5 ft. (PTH200-05CE-G)
- DAYTON Gearbelt, L, 72 Teeth, Length 27.0 In, Pitch: 3/8" (1DHL2)
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 20mm Bore Dia., 47mm Outside Dia., 0.551-in. Width (88504)
- TOMPKINS Hydraulic Fitting-Steel04MJ BULKHEAD UNION (2700-04-04)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-04FP-GAUGE PORT (GP6504-06-06-04FP)
- TOMPKINS Hydraulic Fitting-International14X1.5 KOMATSU HEX HEAD PLUG (7862-14)
- TOMPKINS Hydraulic Fitting-Steel16MP-04FP REDUCER (5406-16-04)
- TOMPKINS Hydraulic Fitting-Stainless08MJ-06MP-SS (SS-2404-08-06-FG)
- TOMPKINS Hydraulic Fitting-International12MJIS-12MBSPT (3223-12-12)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 90° Elbow (9455X08X08)
- Tompkins Hydraulic Hose Adapters & Plugs