Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Stainless16FJ-20MJ-SS
Mfr # SS-2406-16-20-FG
Zoro # G505283738
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1 5/16-12; 1 5/8-12
- Fitting Connection Type 16 Female JIC; 20 Male JIC
Product Information
- Brand Tompkins
- MFR # SS-2406-16-20-FG
- Zoro # G505283738
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 5/16-12; 1 5/8-12 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 16 Female JIC; 20 Male JIC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC 3/4 in X 3/4 in X 3 in, Grade C, Commstone (COMMXLS804C)
- WEG Evaporative Cooler Motor, Ring, 115V, 13 (00182OS1AEC56)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213TC Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (U3V3BC)
- TB WOODS Dura-Flex Tire Coupling Element, WE5, Urethane (WE5)
- TOMPKINS Hydraulic Fitting-International08MBSPP-04FBSPPX (3840-08-04)
- TOMPKINS Hydraulic Fitting-Stainless06FJ CAP-SS (SS-0304-C-06-FG)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-06MOR 45 (FF6802-08-06)
- TOMPKINS Hydraulic Fitting-Stainless06MJ HEX HEAD PLUG-SS (SS-2408-06-FG)
- TOMPKINS Hydraulic Fitting-Steel20MORFS BULKHEAD UNION 90 (FF2701-20-20)
- TOMPKINS Hydraulic Fitting-Steel24FJ-08MJ (2406-24-08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss 45° Elbow (4365X06XM16)
- Tompkins Hydraulic Hoses & Fittings