Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Stainless08MJ-08MOR-08MJ TEE-SS
Mfr # SS-6804-08-08-08-FG
Zoro # G105280410
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 08 Male JIC; 08 Male ORB; 08 Male JIC
- Thread Size 3/4-16; 3/4-16; 3/4-16
Product Information
- Brand Tompkins
- MFR # SS-6804-08-08-08-FG
- Zoro # G105280410
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 3/4-16; 3/4-16; 3/4-16 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 08 Male JIC; 08 Male ORB; 08 Male JIC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 2 HP, 145JM Frame, Three Phase (DJ2P2GM)
- ROLAIR Portable Gas Air Compressor, 9 gal., 6.5HP (6590HMK113-0001)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 3Ph (QRS 5 HP)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (3N694)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 3/4-14 A, 3/4-14 B (470027)
- TOMPKINS Hydraulic Fitting-Steel14MJ-14MOR-14MJ TEE (6804-14-14-14)
- TOMPKINS Hydraulic Fitting-Metric CompressionS10(18X1.5) UNION BULKHEAD 90 (MC6027-S10-S10)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MOR-16MJ TEE (6804-16-16-16)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-12MJ TEE (2603-12-12-12)
- TOMPKINS Male JIC to Female JIC Swivel 90 Elbow: 3/4-16 A, 3/4-16 B (470667)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 1/4-18 A, 1/4-18 B (471099)
- Tompkins Hydraulic Hose Fittings