Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Stainless04FJX-04FP-SS
Mfr # SS-6506-04-04-FG
Zoro # G105278127
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 7/16-20; 1/4-18
- Fitting Connection Type 04 Female JIC Swivel; 04 Female NPT
Product Information
- Brand Tompkins
- MFR # SS-6506-04-04-FG
- Zoro # G105278127
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 7/16-20; 1/4-18 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 04 Female JIC Swivel; 04 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 12 # of Teeth (35BS12H X 5/8)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (433-2)
- BROWNING VPS 200 Normal Duty Pillow Block Ball Bearing, 1in Bore, 3-23/32 to 4-17/32in L Bolt Center-to-Center (767625)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 24 In (QS 3/4 L 24)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FPX 90 (1501-06-06)
- TOMPKINS Hydraulic Fitting-Steel12FP CAP (5406-CAP-12)
- TOMPKINS Hydraulic Fitting-Steel16MP-12FP 90 (5502-16-12)
- TOMPKINS Hydraulic Fitting-Steel10MOR-08MP (6401-10-08)
- TOMPKINS Hydraulic Fitting-Restricted4MJ-6MOR 90-R.031-BZ (RST6801-04-06-R.031)
- TOMPKINS Hydraulic Fitting-Steel06MP-04FPX 90 (1501-06-04)
- EATON AEROQUIP Adpt, MNPT-FNPT, 2-11-1/2, 1-11-1/2, Str (2081-32-16S)
- Tompkins Hydraulic Hose Adapters & Plugs