Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-International12MBSPP-12FBSPPX BENT TUBE 90
Mfr # 3701-12-12
Zoro # G905279249
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Hydraulic Fitting Connection Type 12 Male BSPP; 12 Female BSPP Swivel
- Thread Size 3/4-14; 3/4-14
Product Information
- Brand Tompkins
- MFR # 3701-12-12
- Zoro # G905279249
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Thread Size | 3/4-14; 3/4-14 |
Details
Fitting Shape | 90 |
Hydraulic Fitting Connection Type | 12 Male BSPP; 12 Female BSPP Swivel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Muffler Body (57066)
- BOWER Tapered Roller Bearing Cone - 1 In Id X 0.58 In W (L44643)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115/230V (4Z519)
- RULAND Keyed Clamp Bellows Cplg, Bores 16x13mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-16-13-A)
- TOMPKINS Male JIC to Male JIC Straight: 1 1/16-12 A, 1 1/16-12 B (470973)
- TOMPKINS Male J.I.C. to Male O-Ring Boss Straight: 7/8-14 A, 7/8-14 B (470683)
- TOMPKINS Hydraulic Fitting-Steel12MP-12FP-12FP TEE (5602-12-12-12)
- TOMPKINS Male to Male Pipe Hex Nipple: 3/8-18 A, 3/8-18 B (471120)
- TOMPKINS Hydraulic Fitting-Metric CompressionLL04(8X1.0) UNION TEE (MC6022-LL04-LL04-LL04)
- TOMPKINS Hydraulic Fitting-Steel04FP-04FP-04FP TEE (5605-04-04-04)
- TOMPKINS Hydraulic Fitting-Metric CompressionL06(12X1.5)-02BSPT MALE STUD CPLG (MC6050-L06-02)
- Tompkins Hydraulic Hoses & Fittings