Shop All Hydraulic Flanges
Tompkins
Hydraulic Fitting-FlangeGAUGE PORT CD61 04FP/04FB .88" THICK
Mfr # GP6871-16-16
Zoro # G905282027
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 1" Code 61 Flange; 1/4-18/04FB
- Fitting Shape Straight
- Hydraulic Fitting Connection Type 16 Code 61 Flange; 04 Female NPT/04 Female ORB
Product Information
- Brand Tompkins
- MFR # GP6871-16-16
- Zoro # G905282027
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 1" Code 61 Flange; 1/4-18/04FB |
Details
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | 16 Code 61 Flange; 04 Female NPT/04 Female ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633695M)
- ARO Air Regulator, 1/4 In. NPT, 86 cfm, 250 psi (R37221-100)
- HERCULES Corrosion Inhibitor, 32 oz (35298)
- DYNABRADE Retainer (25265)
- TOMPKINS Hydraulic Fitting-Flange20MJ-20FL CAT FLANGE 90 (NB6892-C-20-20)
- TOMPKINS Hydraulic Fitting-Flange20FOR-20FL C61 FLANGE PAD (W46-20-20)
- TOMPKINS Hydraulic Fitting-Flange32FL C62 SPLIT FLANGE KIT (SFXK-32-KIT)
- TOMPKINS Hydraulic Fitting-Flange10MJ-10FL C61 NO BRAZE-KOMATSU (NB6840-10-10 KOMATSU)
- TOMPKINS Hydraulic Fitting-Flange32FL PLUG C62 (6862-P-32)
- TOMPKINS Hydraulic Fitting-Flange12FL C61 CONNECTOR PLATE (CP-12)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 1/4 Pipe (5113)
- Tompkins Parts & Accessories