Shop All Hydraulic Flanges
Tompkins
Hydraulic Fitting-Flange24MJ-32FL C61 NO BRAZE
Mfr # NB6840-24-32
Zoro # G405283210
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 1 7/8-12; 2" Code 61 Flange
- Fitting Shape Straight
- Hydraulic Fitting Connection Type 24 Male JIC; 32 Code 61 Flange
Product Information
- Brand Tompkins
- MFR # NB6840-24-32
- Zoro # G405283210
- Country of Origin India
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 1 7/8-12; 2" Code 61 Flange |
Details
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | 24 Male JIC; 32 Code 61 Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @140 F (118053)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6206V C3)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 79" (B79)
- TIMKEN TRB Single Cone 4-8 OD, 71455-2 (71455-2)
- TOMPKINS Hydraulic Fitting-Flange48FL PLUG C61 (6861-P-48)
- TOMPKINS Hydraulic Fitting-Flange24FL PLUG CAT (6862-CP-24)
- TOMPKINS Hydraulic Fitting-Flange12FL C62 SPLIT FLANGE KIT (SFXK-12-KIT)
- TOMPKINS Hydraulic Fitting-Flange40FL C61 SHIPPING PLATE (SP-40)
- TOMPKINS Hydraulic Fitting-Flange12MJ-12FL CAT FLANGE 90 (NB6892-C-12-12)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SPLIT FLANGE KIT (SFXK-20-KIT)
- TOMPKINS Hydraulic Fitting-Flange16MJ-16FL CAT FLANGE 90 (NB6892-C-16-16)
- Tompkins Hydraulic Flanges