Shop All Hydraulic Flanges
Tompkins
Hydraulic Fitting-Flange16MJ-16FL CAT FLANGE 90
Mfr # NB6892-C-16-16
Zoro # G305277951
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 1 5/16-12; 1" CAT Flange
- Fitting Shape 90
- Hydraulic Fitting Connection Type 16 Male JIC; 16 CAT Flange
Product Information
- Brand Tompkins
- MFR # NB6892-C-16-16
- Zoro # G305277951
- Country of Origin India
- Category Hydraulic Flanges
Dimensions
Flange Size (In.) | 1 5/16-12; 1" CAT Flange |
Details
Fitting Shape | 90 |
Hydraulic Fitting Connection Type | 16 Male JIC; 16 CAT Flange |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 45'' (4L450)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262981, Return Line, 10 micron, Outside-In (MF0064109)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3/4 HP, T3B (056T17G15551)
- CHAMPION CUTTING TOOL CHAMPION 16 OZ BRUTE LUBE CUTTING FLUID (XLUB16)
- TOMPKINS Hydraulic Fitting-Flange16MJ-20FL C62 90 (6892-16-20)
- TOMPKINS Hydraulic Fitting-Flange12FL PLUG CAT (6862-CP-12)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SHIPPING PLATE KIT (SPX-20U)
- TOMPKINS Hydraulic Fitting-Flange16FL C61 SHIPPING PLATE (SP-16)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SHIPPING PLATE (SPX-20)
- TOMPKINS Hydraulic Fitting-Flange16MJ-16FL CAT FLANGE NO BRAZE (NB6842-C-16-16)
- BRENNAN INDUSTRIES 20 Flange Connector Plate Code 61 (1914-61-20)
- Tompkins Hydraulic Flanges