Shop All Hydraulic Hose Sleeves
Tompkins
HOSE SLEEVE NYLON 1.25 in. NHS-125, Sold per Foot
Mfr # 460005
Zoro # G603534640
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Sleeve I.D. 1.25 in.
- Weight 0.01 lbs
Product Information
- Brand Tompkins
- MFR # 460005
- Zoro # G603534640
- UPC # 615986039243
- Country of Origin United States
- Category Hydraulic Hose Sleeves
Details
Nominal Sleeve I.D. | 1.25 in. |
Weight | 0.01 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Mxl Timing Belt, 125Mxl12.7G (125MXL12.7G)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- GATES PowerGrip Timing Belts, 60XL025 (60XL025)
- BUYERS PRODUCTS 50 GPM Return Line Filter Head 1-1/4 Inch NPT/25 PSI Bypass (FH225)
- TOMPKINS Heavy Duty Spiral Hose Wrap: 7/8 in. - 1 3/8 in. Hose O.D., 0.83 in. I.D., 66’ Length (460035)
- TOMPKINS Nylon Hose Sleeve0.71" ID NYLON SLEEVE-100' (NHS-071-100 FT)
- TOMPKINS Hose Protectors3.50"X8.00" YELLOW HOSE PROTECTOR (HP-08Y)
- TOMPKINS Hose Protectors2.50"X4.00" ORANGE HOSE PROTECTOR 50PC (HP-04O-50PC)
- TOMPKINS Hose Protectors3.25"X6.00" YELLOW HOSE PROTECTOR 50PC (HP-06Y-50PC)
- TOMPKINS Hose Protectors3.25"X6.00" ORANGE HOSE PROTECTOR 50PC (HP-06O-50PC)
- TOMPKINS Nylon Hose Sleeve1.14" ID NYLON SLEEVE-100' (NHS-114-100 FT)
- Tompkins Hydraulic Hoses & Fittings