Shop All Slotted Standard Shelving Systems
Tommy Docks
Tommy Docks 8529679 Gray Steel Inside Corner Bracket
Mfr # 8529679
Zoro # G904109264
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tommy Docks
- MFR # 8529679
- Zoro # G904109264
- UPC # 724785900026
- Country of Origin China
- Category Slotted Standard Shelving Systems
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Stainless steel adjusting bolt and weld nut on pipe sleeve allows for adjustment year after year without rusting and seizing
- Can be used with any 2 in. nominal thickness lumber
- Not suggested for use in salt or brackish waters
- Used to connect 2 dock sections together at right angles such as an inside corner connection
- Uses a stable load cradling design for reduced stress on dock frame sections and dock post pipes
- Comes complete with mounting hardware conveniently packed inside pipe tube
- Color: Gray
- Material: Steel
- Assembled Length: 9 in.
- Assembled Width: 10 in.
- Color Family: Gray
- Product Name: Corner Bracket
- Length: 9 in.
- Width: 10 in. 6 in. H
- Weight: 4.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Drawer, 8-1/4" H x 15" W, Accent Blue (WBD-1-Accent Blue)
- METRO Foot Plate (9993S)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 10 Deep (AMG WS-1048)
- ZORO SELECT Cabinet Shelf (5-24D)
- ZORO SELECT Shelving Standard, Steel (2HFV1)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray with Tester on Front and Spring Pushers, Clear, 2-Pack (225840-TESTER-SHORT-2PK)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-TALL-BLK-2PK)
- ZORO SELECT Shelving Standard, Steel (2HFU6)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-SHORT-CLR-2PK)
- JOHN STERLING 14 in Double Slot Bracket (BK-0102-14)
- CHG Stainless Steel Square Slotted Shelf Clip (T30-5055)
- Tommy Docks Slotted Standard Shelving Systems