Shop All Boat Anchors & Equipment
Tommy Docks
Tommy Docks 8529497 Blue PVC Straight Dock Bumper
Mfr # 8529497
Zoro # G203979315
original price:
$66.95
18% off
new price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tommy Docks
- MFR # 8529497
- Zoro # G203979315
- UPC # 724785200027
- Country of Origin China
- Category Boat Anchors & Equipment
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Color: Blue
- Material: PVC
- Color Family: Blue
- Assembled Length: 18 in.
- Assembled Width: 18 in.
- Length: 18 in.
- Width: 18 in.
- Weight: 1.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC King Pin & Anchor Pin Pusher W/O 30 Ton Ram (4241)
- VDO Temperature Sender 250 F/120 C Floating Ground - 1/2-14NPTF (323-478)
- FLANGE WIZARD Flange Wizard 496-WW-16 Wizard Wrap Small 1 Inch To6 Inch Pipe (496-WW-16)
- ANCOR Green 6 AWG Battery Cable - 100' (112310)
- TOMMY DOCKS Outside Cornr Bracket (A-50000)
- TOMMY DOCKS Dock Pipe Galv Stl 6' (A-50017)
- TOMMY DOCKS PIPE DOCK BUMPR BLU18"" (TD-20003)
- TOMMY DOCKS Rubber Pipe Cap Blue (A-50218)
- TOMMY DOCKS BASE/FOOT PADS 8"" DIA (A-50005)
- TOMMY DOCKS AUGER FOOT 12"" (A-50006)
- EXTREME MAX Extreme Max 3006.2388 BoatTector Premium Double Looped Nylon Dock Line Mooring Buoys-5/8" x 30' (3006.2388)
- Tommy Docks Boat Anchors & Equipment