Shop All Bumper Guides
Tommy Docks
Tommy Docks 8529422 Gray Steel Straight Bracket
Mfr # 8529422
Zoro # G604109335
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tommy Docks
- MFR # 8529422
- Zoro # G604109335
- UPC # 724785900019
- Country of Origin China
- Category Bumper Guides
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Stainless steel adjusting bolt and weld nut on pipe sleeve allows for adjustment year after year without rusting and seizing
- Can be used with any 2 in. nominal thickness lumber
- Uses a stable load cradling design for reduced stress on dock frame sections and dock post pipes
- Completely supports one side of 2 dock sections
- Comes complete with mounting hardware and instructions
- Color: Gray
- Material: Steel
- Length: 9 in. Assembled
- Length: 9 in.
- Assembled Width: 10 in.
- Width: 10 in.
- Color Family: Gray
- Weight: 4.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal 1976-1977 Ford P-500 5.0L 6.6L, 22483 (22483)
- LUVERNE TRUCK EQUIPMENT BRACKET KIT (401445)
- TRAMEC SLOAN Support Clamp, Hose Separator, 3/4 In OD (2ZJX2)
- OTC Filter Wrench, Steel (6915)
- SMITTYBILT 07-18 WRANGLER JK 2/4 DOOR XRC FRONT BUMPER W WINCH JK 2/4DOOR (76806)
- OVERTIME H291 Door And Drawer Bumpers - 12 Pack, 12PK (OV88841)
- SPEC-D TUNING All All All Universal Front Bumper Lip Glossy Black With Red Trim (LPF-U005GB-RD-PQ)
- LUVERNE TRUCK EQUIPMENT IMPACT REAR BUMPER STEP WITH FIXED BRACKETS/SELECT SPRINTER (415358-571511)
- AUTO USA Toyota CHR Rear Bumper Guard - Fits 2018-2019 (AU976758)
- ATTICA 4X4 Bumper - Black (ATTJL01A106-BX)
- BUYERS PRODUCTS 36 Inch 54-LED Strip Light with 3M™ Adhesive Back - Clear And Cool (5623755)
- Tommy Docks Bumper Guides