Shop All Rodent Control
Tomcat
Vertical Rat Bait Station
Mfr # 33446
Zoro # G102693770
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.9
- Overall Width 8.5
- Outside Diameter 1.28
- Overall Height 3.9
Product Information
- Brand Tomcat
- MFR # 33446
- Zoro # G102693770
- UPC # 48745334462
- Country of Origin United States
- Category Rodent Control
Dimensions
Overall Length | 9.9 |
Overall Width | 8.5 |
Outside Diameter | 1.28 |
Overall Height | 3.9 |
Description
Tomcat Bait Stations provide security by keeping bait out of reach of children, pets, livestock and non-target animals. Bait Stations increase the effectiveness of any bait by protecting it from the elements and providing a sheltered area where rodents feel comfortable feeding. The Tomcat Vertical Bait Station can be positioned Horizontally, or Vertically for a smaller footprint. The single key design is easy to open and clean thanks to a removable tray. Tier 1 Station is proven resistant to children and dogs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1220-A-X)
- MTD Plate-Shave 28 (790-00118-0637)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-20X30)
- SUBZERO Snow Brush/Scraper, 12" Head Width (1220141050)
- TOMCAT 0362710 Mouse Glue Trap (520608)
- TOMCAT MICE BAIT/STATN BLKS 6PK (372805)
- TOMCAT Rodent Station w/Blocks (22786)
- TOMCAT RAT BAIT/STATN BLKS 1PK (373905)
- TOMCAT Mice Bait Statn 8Refils (0372010)
- TOMCAT 12-Pack Glue Boards (32406)
- RODENT SHERIFF RODENT SHERIFF 8OZ (RDS00012)
- Tomcat Rodent Control