Shop All Rodent Control
Tomcat
Tamper Resistant Rodent Station w/Key
Mfr # 33466
Zoro # G5194305
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Yes
- Used For Rodent Control
- Trap Style Bait Box
- Overall Length 5 in
- Overall Width 4 in
Product Information
- Brand Tomcat
- MFR # 33466
- Zoro # G5194305
- UPC # 048745334660
- Country of Origin United States
- Category Rodent Control
Dimensions
Overall Length | 5 in |
Overall Width | 4 in |
Overall Height | 1 1/4 in |
Overall Depth | 5 in |
Container Size | 16 oz |
Details
Item | Tamper Resistant Rodent Station |
Disposable | Yes |
Used For | Rodent Control |
Trap Style | Bait Box |
Weight | 16 oz |
Includes | Plastic Key |
Color | Black |
Form | Bait Station |
Category Type | Bait Station |
Product Type | Bait Station |
Indoor/Outdoor Use | Outdoor |
Reusable | No |
Targeted Animals | Mice |
Container Type | Box |
Description
Tamper Resistant Rodent Station, Product Type Bait Station, Targeted Animals Mice, Active Ingredients Not Applicable, Form Bait Station, Container Type Box, Container Size 16 oz, Overall Height 1 1/4 in, Overall Width 4 in, Overall Depth 5 in, Includes Plastic Key, Color Black, Indoor/Outdoor Use Outdoor, Reusable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES NATURAL CHEWS CO 2Pk 7" Dog Rib Bone (667)
- AFTERMARKET Pro Spur Sprocket fits 3/8" Pitch 7 Teeth Ref. 111188X GB ST316-J7N (ARQ50-0019)
- SWINGAN Belt Swing For All Ages - Soft Grip Chain - Fully Assembled - Orange (SW27CS-OR)
- RSVP INTERNATIONAL Stainless Litter Scoop (MILO)
- TOMCAT Rat and Mouse Bait (32345)
- TOMCAT Animal Repellent Spray For Rodents 14 oz (0368306)
- TOMCAT Bait Stations (33424)
- TOMCAT RAT BAIT/STATN BLKS 12PK (372705)
- TOMCAT Rodent Station, Bait Box, Black (22814)
- TOMCAT Mouse Trap, 2PK (0360710)
- MOTOMCO Prowler Rat and Mouse Killer Refillable Rock Bait Station (22844)
- Tomcat Rodent Control