Shop All Rodent Control
Tomcat
Tamper Resistant Rodent Station, Disp.
Mfr # 33471
Zoro # G4061321
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Yes
- Used For Rodent Control
- Trap Style Bait Box
- Overall Length 9 1/2 in
- Overall Width 8 1/2 in
Product Information
- Brand Tomcat
- MFR # 33471
- Zoro # G4061321
- UPC # 094716330056
- Country of Origin United States
- Category Rodent Control
Dimensions
Overall Length | 9 1/2 in |
Overall Width | 8 1/2 in |
Overall Height | 2 1/2 in |
Overall Depth | 9 1/2 in |
Container Size | 16 oz |
Details
Item | Tamper Resistant Rodent Station |
Disposable | Yes |
Used For | Rodent Control |
Trap Style | Bait Box |
Weight | 16 oz |
Color | Black |
Includes | (4) Vertical Bait Rods, Bait Station Key, Horizontal Bait Rod |
Form | Bait Station |
Category Type | Bait Station |
Product Type | Bait Station |
Reusable | No |
Targeted Animals | Hawks |
Container Type | Box |
Description
Tamper Resistant Rodent Station, Product Type Bait Station, Targeted Animals Hawks, Active Ingredients Not Applicable, Form Bait Station, Container Type Box, Container Size 16 oz, Overall Height 2 1/2 in, Overall Width 8 1/2 in, Overall Depth 9 1/2 in, Includes (4) Vertical Bait Rods, Bait Station Key, Horizontal Bait Rod, Color Black, Reusable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Medium Weight Metal Whistle, PK36 (501)
- XPOSE SAFETY 40 ft x 60 ft Tarp, Brown, Polyethylene (BRT-4060-X)
- LOGO BRANDS Philadelphia Eagles Elite Chair (624-12E)
- PET LIFE Pet Life H6GYXL Hounda Accordion Metal Framed Soft-Folding Collapsible Dual-Sided Expandable Pet Dog Crate; Dark Grey - Extra Large (H6GYXL)
- TOMCAT Rodenticide, 5 lb., Pellets Form (22045)
- TOMCAT Tamper Resistant Rodent Station w/Block (22610)
- TOMCAT Mice Bait Statn 4Refils (0371710)
- TOMCAT 4-1lbs. Bait, Rodent Block, All-Weather, PK4, 4 PK (32465)
- TOMCAT Live Catch Mouse Trap (0362010)
- TOMCAT Tunnel Trapping System (34144)
- MOTOMCO Jaguar Bait Chunx and Place Pacs Rodenticide (31418)
- Tomcat Rodent Control