Shop All Rodent Control
Tomcat
Rodent Station, w/Rods, 9-1/2 in.L
Mfr # 33473
Zoro # G5194454
original price:
$20.95
5% off
new price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable No
- Used For Rodent Control
- Trap Style Bait Box
- Overall Length 9 1/2 in
- Overall Width 8 1/2 in
Product Information
- Brand Tomcat
- MFR # 33473
- Zoro # G5194454
- UPC # 048745334738
- Country of Origin United States
- Category Rodent Control
Dimensions
Overall Length | 9 1/2 in |
Overall Width | 8 1/2 in |
Overall Height | 4 1/2 in |
Overall Depth | 9 1/2 in |
Container Size | 16 oz |
Details
Item | Rodent Station |
Disposable | No |
Used For | Rodent Control |
Trap Style | Bait Box |
Weight | 16 oz |
Color | Black |
Includes | (2) Prong Keys |
Form | Bait Station |
Category Type | Bait Station |
Product Type | Bait Station |
Container Type | Box |
Targeted Animals | Rats |
Reusable | Yes |
Description
Rodent Station, Product Type Bait Station, Targeted Animals Rats, Active Ingredients Not Applicable, Form Bait Station, Container Type Box, Container Size 16 oz, Overall Height 4 1/2 in, Overall Width 8 1/2 in, Overall Depth 9 1/2 in, Includes (2) Prong Keys, Color Black, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Eye Hoe, 71/2" Blade, Head Only (42801)
- FRANKLIN ELECTRIC 6-CIM-R Little Giant Submersible Sump Pump (506271)
- MTD Chute-Discharge Si (731-2477)
- WATER TECH Volt FX-8 Nose Cap (WTBP32X002)
- TOMCAT Tomcat Rat Snap Trap (0361710)
- TOMCAT Live Catch Mouse Trap (0362010)
- TOMCAT Rat and Mouse Bait (32708)
- TOMCAT Pest Control Liquid For Mice and Rats 24 oz (0368006)
- TOMCAT MOUSE TRAP PRESSNSET 2PK (360710)
- TOMCAT Rat Bait Station, Tamper Resistant (33450)
- MANTIS 10 x 17 Glue Board (Pack of 6) (Boacha 850) (135-000047)
- Tomcat Rodent Control