Shop All Fly Traps & Glue Traps
Tomcat
Glue Trap, 2 in H, PK4
Mfr # 32509
Zoro # G6442442
original price:
$11.69
23% off
new price: $8.95
/pk 4, $2.24/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Rodent Control
- Reusable No
- Features Powerful Adhesive Covered with Special Release Paper
- Overall Height 2 in
- Overall Width 5 3/4 in
Product Information
- Brand Tomcat
- MFR # 32509
- Zoro # G6442442
- UPC # 048745325095
- Country of Origin United States
- Category Fly Traps & Glue Traps
Dimensions
Overall Height | 2 in |
Overall Width | 5 3/4 in |
Overall Length | 8 1/2 in |
Details
Used For | Rodent Control |
Reusable | No |
Item | Glue Trap |
Features | Powerful Adhesive Covered with Special Release Paper |
Disposable | Yes |
Material | Paper/Glue |
Product Type | Glue Trap |
Description
Glue Trap, Product Type Glue Trap, Material Paper/Glue, Overall Height 2 in, Overall Width 5 3/4 in, Features Powerful Adhesive Covered with Special Release Paper, Reusable No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA PERLITE SOIL AMENDMENT (PR8)
- AFTERMARKET Boot (4431D)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC26)
- SWISHER Weldment-Stump Jumper, Painted (4859TK)
- TOMCAT Glue Trap, 9-3/4 In. L, 4-3/4 In. W, PK2 (32423)
- TOMCAT Mouse trap, Glueboards, PK2 (32418)
- TOMCAT Glue Trap, 1/4 in H, PK4 (32420)
- RESCUE Max Fly Trap (FTM-BB4)
- JT EATON FRUIT FLY TRAP APL 2PK (1819)
- CATCHMASTER Fly Glue Board (907)
- RESCUE POP Fly Trap (PFTR-BB4)
- Tomcat Fly Traps & Glue Traps